R34.88
Ex VAT
R40.11
Inc VAT
17 Variations Available
Product Details
Product Specification
Bi-Hexagon Sockets
12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
EAN | 5036140134072 |
ECLASS Code | 21040218 |
Size System | Whitworth |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |