SKU:
SSF5227790A
MPN:
S14312
R811.56
Ex VAT
R933.29
Inc VAT
Product Details
Product Specification
Product Documents
General purpose contractors shovel for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating and the product is complete by a hardwood shaft.
Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Square shape head reduces spillages and offers greater capacity
• Weighing 2.58kg, this shovel offers stability and reliability
Typical Applications
• Construction
• Domestic
• Gardening
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 240mm |
Brand | Sitesafe |
EAN | 5036140228474 |
ECLASS Code | 21041001 |
Handle Length | 680mm |
Handle Type | YD |
Insulated | No |
Overall Length | 980mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Hardwood |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.58kg |