logo

Rutland

Spades, Carbon Steel

3 Variations

These high quality, carbon steel spades, are perfect for digging and borders. Ideal for contractors, grounds personnel and keen gardeners.

Features and Benefits
• Carbon steel blade offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Deep socket and swan neck blade for superior durability
• Bend resistant shaft
• YD handle fits comfortably in both hands and reduces strain

Typical Applications
• Construction
• Gardening
• Contracting

Sort By:
Most Popular

Rows per page:

25

1-3 of 3

Digging Spade, Carbon Steel, D-Grip, 970mm

Digging Spade, Carbon Steel, D-Grip, 970mm

SKU:RTL5224311K
MPN:RTL-522-4311K
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
Digging Spade, Carbon Steel, D-Grip, 1080mm

Digging Spade, Carbon Steel, D-Grip, 1080mm

SKU:RTL5224411K
MPN:RTL-522-4411K
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
Border Spade, Carbon Steel, D-Grip, 940mm Overall Length

Border Spade, Carbon Steel, D-Grip, 940mm Overall Length

SKU:RTL5224361K
MPN:RTL-522-4361K
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain

Rows per page:

25

1-3 of 3