R503.56
Ex VAT
R579.09
Inc VAT
Product Details
Product Specification
Product Documents
Constructed with a polypropylene handle, hardwood shaft and carbon-manganese steel pan, this general purpose contractor's shovel is ideal for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating. Open socket-type shovel.
Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Square shape head reduces spillages and offers greater capacity
• Weighing just 2.05kg, reduces fatigue and makes it easy to handle
Typical Applications
• Construction
• Domestic
• Gardening
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 310mm |
Blade Material | Carbon Steel |
Blade Width | 240mm |
Brand | Sitesafe |
EAN | 5036140228511 |
ECLASS Code | 21041001 |
Handle Length | 670mm |
Handle Type | YD |
Insulated | No |
Overall Length | 980mm |
Product Type | Shovel |
Protection Features | Corrosion-Resistant |
Shaft Material | Hardwood |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.05kg |