SKU:
SSF5227824E
MPN:
S12332
R1003.44
Ex VAT
R1153.96
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Traditionally recognised as the finest draining tool available, this solid socket Newcastle drainer has an all metal construction. The long narrow blade makes it perfect for extending trenches in terms of width and depth whilst the lugs provide a greater foothold. All blades are hardened and tempered with an epoxy coating.
Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
Typical Applications
• Contracting
• Gardening
• Construction
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 405mm |
Blade Material | Carbon Manganese Steel |
Blade Width | 165mm |
Brand | Sitesafe |
EAN | 5036140228412 |
ECLASS Code | 21041001 |
Handle Length | 695mm |
Handle Type | YD |
Insulated | No |
Overall Length | 1100mm |
Product Type | Spade |
Protection Features | Corrosion-Resistant |
Shaft Material | Fibreglass |
Telescopic | No |
Type | Newcastle Drainer |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 3kg |