SKU:
KEN5155090K
R426.56
Ex VAT
R490.54
Inc VAT
Product Details
Product Specification
Made from heavy gauge carbon steel heat treated to HRa 65/70. Chemically blackened with cushion grip handles for operator comfort. Kit comes complete with 100 assorted insulated and non-insulated terminals in a neat plastic see through box.
Features and Benefits
• Strip range: 0.75 - 6.
• Crimp/cut capacity: 1.5 - 16mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 1.5mm² - 16mm ² |
Compatible Connector | Insulated Terminals Non-Insulated Terminals |
EAN | 5036140022126 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Includes | Crimping Plier, (100) Insulated and Non-Insulated Terminals Plastic Carrying Box |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 100 |
Overall Length | 240mm |
To Suit | Electric Industry |
Tool Material | Steel |
Tool/Jaw Features | Chemically Blackened |
Type | Crimping Tool Kit |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |