R2077.78
Ex VAT
R2389.45
Inc VAT
Product Details
Product Specification
Hard nylon faced hammer with 2 screw-on all purpose striking faces which can easily be replaced manually without the use of any other tools - minimising downtime. Hollow chrome plated zinc head partially filled with steel pellets which impact a split second after the hammer face, reducing rebound, fitted with a fully moulded polypropylene shaft with soft feel dual material grip. There are no metal parts in the striking faces which could mar the workpiece as the head wears down. The striking faces are reinforced for extra strength and to prevent fracture from 'off-target' hits. Precision grooves in the metal head prevent faces from vibrating loose during use.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140113435 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Nylon |
Head Diameter | 50mm |
Head Material | Chrome-Plated |
Head Weight | 1185g |
Number of Pieces | 1 |
Overall Length | 340mm |
Shaft Material | Polyurethane |
Special Features | Replaceable Head |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |