R847.00
Ex VAT
R974.05
Inc VAT
Product Details
Product Specification
Manufactured from a one piece forging. Features a hammer end and cranked round taper podger end used to line up holes and manipulate fixings.
Overall length: 275mm.
Bar diameter: 15mm.
Head diameter: 35mm.
Head length: 45mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127395 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Metric |
Overall Length | 275mm |
Single or Double End | Single End |
Spanner Size | 35mm |
Standards Met | BS2558: 1955 |
Type | Open End Podger Spanner |
UNSPSC Code | 27111726 |