R436.33
Ex VAT
R501.78
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from drop forged chrome vanadium steel with a phosphate anti-corrosion finish, this range of adjustable wrenches are ideal for regular professional use. They possess hardened parallel opening jaws that are ground and polished, laser etched with metric graduations for rapid repeatable reference setting, an adjusting screw to ensure smooth adjustment, a slim head profile and contoured jaws to improve grip when used on damaged misshaped fasteners. Finished with a unique geomatic cushion grip that is securely bonded to the I-beam handle sub frame to prevent the ingress of oil and dirt.
Features and Benefits
• Manufactured from drop forged chrome vanadium steel for maximum durability and resilience
• Slim head profile and tapered jaw allows easy access even in confined spaces
• Hardened parallel opening jaws are ground and polished for maximum gripping power
• All sets of wrenches are laser etched with metric graduations for accurate gripping and rapid repeatable reference setting
• Smooth adjustment thanks to the wide grooved profile of the opening mechanism and coarsely knurled adjusting screw
• Possesses a unique geomatic cushion grip for user comfort and a resistance to oil and grease to provide a slip free grip
• Phosphated finish for bolstered resistance to corrosion
Typical Applications
• Construction
• Automotive
• DIY
• Engineering
Standards
• BS 6333-1995, DIN3117-1988
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140001060 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Handle Material | Steel |
Jaw Material | Steel |
Maximum Jaw Capacity | 25mm |
Number of Pieces | 1 |
Overall Length | 150mm |
Standards Met | ANSI B107.8: 1977 ASME B107.8: 1996 BS 6333: 1983 DIN 3117 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |