noscriptKennedy Single End, Non-Sparking Open End Slogging Spanner, 4.1/8in., Imperial 161-1064 | Cromwell Tools
logo

Kennedy

Single End, Non-Sparking Open End Slogging Spanner, 4.1/8in., Imperial

SKU:

KEN5759480K

MPN:

161-1064

R21656.80

Ex VAT

R24905.32

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant Ring End Slogging Wrench
    Aluminium Bronze
    Inch


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140412101

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Aluminium Bronze

    Metric or Imperial

    Imperial

    Overall Length

    430mm

    Single or Double End

    Single End

    Standards Met

    DIN7444

    Type

    Non-Sparking Open Ended Slogging Spanner

    UNSPSC Code

    27111726