SKU:
KEN5759440K
MPN:
161-1022
R4657.89
Ex VAT
R5356.57
Inc VAT
22 Variations Available
Product Details
Product Specification
Spark Resistant Ring End Slogging Wrench
Aluminium Bronze
Inch
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140411906 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Aluminium Bronze |
Metric or Imperial | Imperial |
Overall Length | 225mm |
Single or Double End | Single End |
Standards Met | DIN7444 |
Type | Non-Sparking Open Ended Slogging Spanner |
UNSPSC Code | 27111726 |