R34.22
Ex VAT
R39.35
Inc VAT
34 Variations Available
Product Details
Product Specification
Made from chrome vanadium steel with a black oxidised finish, this range of spanners are double open ended for optimum use. Available in an array of metric sizes to suit your needs.
Features and Benefits
• Double end allows you to operate with either end
• Available in a range of metric sizes to suit your requirements
• Black oxidised finish protect the product against corrosion and general wear and tear
• Manufactured from chrome vanadium steel for guaranteed endurance and performance
Typical Applications
• Automotive
• DIY
• Plumbing
• Construction
• Engineering
Standards
• DIN 895
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140126671 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 140mm |
Single or Double End | Double End |
Spanner Size | 11 x 13mm |
Standards Met | DIN 895 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |