SKU:
KEN5755992K
MPN:
135A-1034
R3960.00
Ex VAT
R4554.00
Inc VAT
11 Variations Available
Product Details
Product Specification
Spark Resistant Combination Spanner
Aluminium Bronze
Inch
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140408043 |
ECLASS Code | 21040105 |
End Style | Combination |
Insulated | No |
Material | Aluminium Bronze |
Metric or Imperial | Imperial |
Overall Length | 320mm |
Single or Double End | Double End |
Standards Met | DIN3113 |
Type | Non-Sparking Combination Spanner |
UNSPSC Code | 27111726 |