SKU:
SEN5015100K
R603.78
Ex VAT
R694.35
Inc VAT
Product Details
Product Specification
Made from fully chrome plated drop forged steel. Jaw opening capacity 68mm. 90° sliding jaw. Overall length: 230mm.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140015722 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 68mm |
Number of Pieces | 1 |
Overall Length | 230mm |
Standards Met | BS 6333-1995 DIN3117-1988 ISO 6787:1982 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |