SKU:
SEN5011240K
R1195.83
Ex VAT
R1375.20
Inc VAT
Product Details
Product Specification
Manufactured from 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant chrome finish. 22.5° offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, aerospace, maintenance and assembly applications.
Torque Ratings Conform to: ISO 6787:1982.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140248199 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Capacity | 60mm |
Number of Pieces | 1 |
Overall Length | 612mm |
Standards Met | BS 6333-1995 DIN3117-1988 ISO 6787:1982 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |