R36.67
Ex VAT
R42.17
Inc VAT
12 Variations Available
Product Details
Product Specification
Forged from vanadium steel, these superb quality combination spanners feature a satin finish. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for convenience.
Features and Benefits
• Fully hardened and tempered for durability
• Professional quality to suit a range of tasks
• Offset ends allow easy access to nuts and bolts
• Available in sizes ranging from 6mm-32mm to ensure you find the correct product for your application
Typical Applications
• DIY
• Engineering
• Construction
• Automotive
Standards
• DIN 3113
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 150mm |
Single or Double End | Double End |
Spanner Size | 11mm |
Standards Met | DIN 3113 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |