R1970.00
Ex VAT
R2265.50
Inc VAT
Product Details
Product Specification
Heavy-duty pattern. Drop forged, single piece body.
Attribute | Value |
---|---|
Brand | Senator |
Capacity | 102mm |
EAN | 5036140161375 |
ECLASS Code | 21040190 |
Handle Colour | Blue |
Handle Material | Dropped Forged Metal |
Handle Type | Leader Pattern |
Jaw Material | Chrome Vanadium Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 102mm |
Number of Pieces | 1 |
Overall Length | 900mm |
Standards Met | GGG-W-651E |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |