R117.33
Ex VAT
R134.93
Inc VAT
Product Details
Product Specification
This Cylinder Type edge and centre finder is designed for fast accurate work location. Made from tool steel and hardened all over, the tool can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.
Features and Benefits
• Made from tool steel and hardened all over for maximum durability and tool longevity
• For fast accurate work location in a simple manner
• Used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribes lines for true versatility of use
Typical Applications
• Manufacturing
• Engineering
Attribute | Value |
---|---|
Body Diameter | 12mm |
Brand | Kennedy |
EAN | 5036140110816 |
ECLASS Code | 23049190 |
Overall Length | 83mm |
Shank Diameter | 5mm |
Stem Type | Cone shaped |
Tool Type | Combination Edge & Centre Finder |
UNSPSC Code | 23153013 |