R306.90
Ex VAT
R352.93
Inc VAT
Product Details
Product Specification
With a blade that has been manufactured from high carbon tempered and hardened steel with a ground and polished finish, this "London Pattern" pointing trowel is the ideal tool for bricklaying and smoothing mortar. Tapered to remain rigid to the tip, the product also boasts a polished and varnished high angle wooden handle and a chromed ferrule to hold the forged steel tang in place, preventing the blade from twisting.
Features and Benefits
• High angle handle allows for greater balance, control and knuckle clearance
• Chromed ferrule effectively holds the forged steel tang in place to prevent the blade from twisting
• Tapered design ensures that the product remains rigid all the way to the tip for accuracy
• Blade manufactured from high carbon steel that has been tempered and hardened for optimum durability
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Dimensions | 150mm x 75mm |
EAN | 5036140022133 |
ECLASS Code | 21040604 |
Material | Carbon Tempered & Hardened Steel |
Overall Length | 150mm |
Overall Width | 75mm |
Type | London Pattern Pointing |
UNSPSC Code | 27112201 |