noscriptQualfast 5x16mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.050.016 | Cromwell Tools
logo

Qualfast

5x16mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501308A

MPN:

39100.050.016

R233.53

Ex VAT

R268.56

Inc VAT

IN STOCK (1)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    16mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    5

    UNSPSC Code

    31163201