noscriptQualfast 3x20mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.030.020 | Cromwell Tools
logo

Qualfast

3x20mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501300Q

MPN:

39100.030.020

R136.73

Ex VAT

R157.24

Inc VAT

IN STOCK (4)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    20mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    3

    UNSPSC Code

    31163201