R10.33
Ex VAT
R11.88
Inc VAT
Product Details
Product Specification
Carbon Steel. Self-Colour.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Leading Standard | DIN 1481 |
Length | 50mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 10mm |
UNSPSC Code | 31163201 |