noscriptQualfast ST4.2x32mm POZI PAN HEAD TAP SCREW A2 51661.042.032 | Cromwell Tools
logo

Qualfast

ST4.2x32mm POZI PAN HEAD TAP SCREW A2

SKU:

QFT6360413P

MPN:

51661.042.032

R154.40

Ex VAT

R177.56

Inc VAT

IN STOCK (18)

    Product Details

    Metric Thread
    DIN 7981 C-Z
    Material - Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Pozi

    Grade

    316

    Head Shape

    Pan

    Leading Standard

    DIN 7981 C-Z

    Length

    32mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    ST = Self Tapping

    Thread Direction

    Right Hand

    Thread Size

    4.2

    UNSPSC Code

    31161507