R233.44
Ex VAT
R268.46
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Studding connectors or coupling nuts are for connecting multiple lengths of threaded rod. Made from low carbon steel and bright zinc-plated. Available to purchase in varying sizes.
Features and Benefits
• ISO Metric threaded for ease of insertion
• Manufactured from steel for durability and product longevity
• Available in a range of sizes to allow you to select the product that suits your needs
• Bright Zinc Plating (BZP) bolsters the corrosion resistance of the product
Typical Applications
• Engineering
• DIY
• Construction
Standards
• Conforms to DIN 6334
Attribute | Value |
---|---|
Brand | Qualfast |
EAN | 5036140321274 |
Grade | 4.8 |
Leading Standard | DIN 6334 |
Length | 18mm |
Material | Steel |
Product Type | Studding Connector |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161618 |