R814.09
Ex VAT
R936.20
Inc VAT
Product Details
Product Specification
Hexagon Thin Nut
Metric
Steel
Grade 4
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M14 |
UNSPSC Code | 31161727 |