R331.06
Ex VAT
R380.72
Inc VAT
Product Details
Product Specification
BSW.
Zinc-Plated.
Conform to BS 1083.
Grade A.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 1/4 |
UNSPSC Code | 31161727 |