SKU:
QFT6416024V
MPN:
U12348.050.0001
R24.21
Ex VAT
R27.84
Inc VAT
Product Details
Product Specification
Type NE
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 1/2 |
UNSPSC Code | 31161727 |