noscriptQualfast M12x130 HEX HEAD BOLT (GR-8.8) 01000.120.130 | Cromwell Tools
logo

Qualfast

M12x130 HEX HEAD BOLT (GR-8.8)

SKU:

QFT6304113C

MPN:

01000.120.130

R34.47

Ex VAT

R39.64

Inc VAT

IN STOCK (50+)

    Product Details

    Thread - Metric


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    8715492008084

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon Head

    Length

    130mm

    Material

    Steel

    Standards Met

    DIN 931 ISO 4014

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M12

    UNSPSC Code

    31161620