R801.10
Ex VAT
R921.26
Inc VAT
Product Details
Product Specification
An extra wide flange below the button head makes these fasteners ideal for fixing strips cover plates and sheet metal housings that require a greater load spread.
Dimensions to BS EN ISO 898/1. Grade 10.9 ISO 7380-1
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 4044521290386 |
Grade | 10.9 |
Head Shape | Cylindrical |
Length | 10mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |