noscriptHalo Comfort Insoles, Size 14, Full Length EVA Foam 9633514K | Cromwell Tools
logo

Halo

Comfort Insoles, Size 14, Full Length EVA Foam

SKU:

HAL9633514K

MPN:

9633514K

R103.89

Ex VAT

R119.47

Inc VAT

IN STOCK (49)

    Product Details

    These FB1 Comfort Footbeds from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Suitable for inserting into your Halo® safety shoes, these comfort footbeds are designed for bolstering your comfort when wearing safety shoes for extended periods of time. Available in a range of sizes, each footbed is manufactured from durable EVA and is black in colour.


    Features and Benefits
    • EVA full length comfort footbed is designed to support the foot
    • Durable product that is suited for every day use
    • Stabilises the heel to reduce pressure on the joints
    • Cushioned insole absorbs impact to increase wearer comfort
    • Shape contours to the heel and arch to achieve full foot contact
    • Available in varying colours/sizes to suit your needs


    Standards
    • Halo® products are BSI tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Halo

    Colour

    Black

    EAN

    5036140493179

    ECLASS Code

    40011392

    Features

    Shock-absorption

    Gender

    Unisex

    Material

    EVA

    Series

    FB1

    Size

    14

    UNSPSC Code

    46182208