R2314.00
Ex VAT
R2661.10
Inc VAT
Product Details
Product Specification
10F Tool balancer equipped with power springs deliver long lasting life cycles and amazing ergonomics. This tool balancer is the perfect tool for support products for common assembly tools weighing up to 22 lb [10 kg] in any general assembly process.
Features and Benefits
• Fixed industrial grade shackle and cotter pin upper mount
• External Tension Adjustment: Shaft and Spring Friction Clutch
• Serviceable with Aero-Motive® repair parts or kits
• Dual hole mount Position for guide and cable alignment
• Housed in sheet metal to protect the drum and spring
• Shock absorber made from rubber
• Cable stop is adjustable
• Snap hook for attaching or removal of tools with ease
Notes
• Optional secondary support safety Cable
Attribute | Value |
---|---|
Brand | Aeromotive |
Depth | 84mm |
EAN | 5036140078536 |
ECLASS Code | 21019090 |
Height | 353mm |
Housing Material | Pressed Steel |
MFR Part No. | 1301750001 |
UNSPSC Code | 27112809 |
Weight Capacity | 1.8 - 4.5kg |
Width | 220mm |
Working Length | 2.4m |