R685.40
Ex VAT
R788.21
Inc VAT
Product Details
Product Specification
Product Documents
Two Flute Staggered Tooth Bits Cutter for deep mortising and grooving. Staggered cutting edges give good chip clearance enhancing quality of cut.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Cutting Diameter | 12.7mm |
EAN | 5036140342767 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 38mm |
Material | Tungsten Carbide |
MFR Part No. | ST61278 |
Overall Length | 80mm |
Shank Diameter | 1/2in. |
Type | Staggered Tooth Bits |
UNSPSC Code | 27112821 |