R168.82
Ex VAT
R194.14
Inc VAT
Product Details
Product Specification
Product Documents
Kango Style Chisels
For Kango: 501, 627, 628, 637, 638, 430 - Type 750 shanks.
19mm hex shank with single flat and round tang.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 3mm |
Chisel Type | Moil Point |
EAN | 5036140104723 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P211A07K0380 |
Overall Length | 380mm |
Overall Width | 3mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |