noscriptKennedy P206A07K0380, Moil Point, 6mm x 380mm, 6mm Chisel, Hex, 1 Piece | Cromwell Tools
logo

Kennedy

P206A07K0380, Moil Point, 6mm x 380mm, 6mm Chisel, Hex, 1 Piece

SKU:

KEN2892090K

R169.48

Ex VAT

R194.90

Inc VAT

IN STOCK (50+)

    Product Details

    Bosch Style Chisels
    For Bosch: GBH7/45, UBH6/35, UBH12/50, USH6, 11202, 11203, 11204, 11206, 11208, 11209. AEG
    (Atlas Copco): PHD26, PH38, PHD38, PH240D, PH350D. Black & Decker: HD2032, HD2038, P8032, P8038.
    19mm hex shank with single flat and round tang.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Chisel Cutting Edge

    6mm

    Chisel Type

    Moil Point

    EAN

    5036140104747

    ECLASS Code

    21049104

    Item

    Power Tool Chisels

    MFR Part No.

    P206A07K0380

    Overall Length

    380mm

    Overall Width

    6mm

    Pack Quantity

    1

    Shank Type

    Hex

    UNSPSC Code

    27112800