R271.33
Ex VAT
R312.03
Inc VAT
Product Details
Product Specification
Product Documents
This high performing, durable panel cutter is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Features and Benefits
• Compatible with most air chisels
• Durable design to smoothly cut and shape materials
• Tough SCM443 construction
Typical Applications
• Panel cutters are ideal for cutting materials into more workable pieces
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Cutting Edge | 22mm |
Chisel Type | Panel Cutter |
EAN | 5036140481930 |
ECLASS Code | 21049104 |
Item | Panel Cutter |
MFR Part No. | YM46A |
Overall Length | 160mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |