noscriptKennedy-Pro Steel, Light Duty Paint & Plaster Mixer, 400mm x 100mm | Cromwell Tools
logo

Kennedy-Pro

Steel, Light Duty Paint & Plaster Mixer, 400mm x 100mm

SKU:

KEN5122780K

R286.00

Ex VAT

R328.90

Inc VAT

IN STOCK (50+)

    Product Details

    Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste, these mixers are available in either a light or heavy duty model to suit your needs. The stirring end should be fully immersed before the shaft is turned to ensure maximum mixing potential.


    Features and benefits
    • Available as either a light or heavy duty model to suit your needs
    • Can be used with power tools or as a standalone tool for versatility of use
    • The stirring end should be fully immersed before the shaft is turned for optimum mixing with little mess
    • Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste for true versatility


    Typical Applications
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140110366

    ECLASS Code

    21059010

    UNSPSC Code

    27112700