logo

Sitesafe

Unisex Metal Safety Wellingtons, Size 3, Black, Polyurethane/Rubber Upper, Steel Toe Cap, S5, SRC, EN ISO 20345:2004

SKU:

SSF9632003K

MPN:

D10 SZ.3

R531.15

Ex VAT

R610.82

Inc VAT

IN STOCK (33)

    Product Details

    The SiteSafe® safety wellingtons are a practical and durable solution to safety footwear in wet and muddy conditions.


    Features and Benefits
    • Energy absorbing heel reduces fatigue in the feet and joints
    • Tough construction for durability
    • Steel toe cap provides up to 200 Joules of impact and crushing protection
    • Penetration resistant midsole protects against piercing injuries
    • Water-resistant upper helps to keep the feet dry in wet weather
    • Cleated outsole provides traction on slippery surfaces
    • Anti-static properties protect against the build-up of static electricity


    Typical Applications
    • Agriculture
    • Landscaping
    • Construction


    Standards
    • EN ISO 20345:2004/A1 2007


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Sitesafe

    Colour

    Black

    EAN

    5036140224049

    ECLASS Code

    40019090

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Wellingtons

    Resistance Features

    Penetration-Resistant

    Safety Classification

    S5

    Shoe Size

    3

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Polyurethane Rubber

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No