R254.94
Ex VAT
R293.18
Inc VAT
Product Details
Product Specification
Product Documents
200gsm, 65% polyester,
35% cotton fabric.
Sizes ranging from Small to XXL.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140255470 |
Gender | Unisex |
Material | Cotton Polyester |
Size | 2XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |