SKU:
TFF9638007K
MPN:
TFF9638007K
R1138.92
Ex VAT
R1309.76
Inc VAT
Product Details
Product Specification
Product Documents
These composite safety shoes are lightweight and comfortable. The metal-free construction ensures the feet stay warm in the winter, while the soft polyurethane sole absorbs impact to prevent strain and discomfort on the joints and back.
Features and Benefits
• Smooth shiny action leather upper for easy maintenance and scuff resistance
• Metal-free for a lighter, warmer shoe
• 200J composite toecap protects against impact and crushing
• Composite midsole keeps the feet safe from puncture injuries
• High-quality full-length footbed for increased comfort
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140333949 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Kevlar |
Product Type | Composite Safety Shoes |
Resistance Features | Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |