R477.89
Ex VAT
R549.57
Inc VAT
Product Details
Product Specification
Product Documents
These CAT III Scorpion Safety Goggles from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These high-quality safety goggles from Halo® deliver excellent protection against category III mechanical risks. The clear lenses are treated with Antifog PLUS and Antiscratch PLUS technology to maintain optimum 180° vision in a range of environments.
The Scorpion's clear frame with a 2mm thick polycarbonate lens offers medium energy impact protection. While both the lens and frame are resistant to molten metals and hot solids.
Features and Benefits
• Lightweight at 123g for comfortable long-term wear
• Polycarbonate construction makes for an extremely robust product
• UV protection up to 380nm for use outdoors
• Impact resistant to protect the eyes from debris
Standards
• Halo® products are BSI tested
• EN 166
• EN 170
• Frame marking: U EN166 3 4 5 9 BT 0068CE
• Lens marking: 2C-1.2 U 1 BT 9 K N 0068CE
Notes
• Fits over prescription glasses
Attribute | Value |
---|---|
Brand | Halo |
EAN | 5036140492714 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Lens Colour | Clear |
Lens Material | Polycarbonate |
Resistance Features | Impact-Resistant UV-Resistant |
Standards Met | EN 166 EN 170 |
UNSPSC Code | 46181804 |