R2486.00
Ex VAT
R2858.90
Inc VAT
Product Details
Product Specification
Product Documents
These Women's Safety Hiker Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Stylish, comfortable and most importantly durable, these safety hiker boots are designed for all-day wear. Manufactured from highly resilient materials and boasting a metal-free composition, these hiker safety boots are available in a wide range of sizes.
Features and Benefits
• High comfort footbed supports the foot for optimum all-day comfort
• Manufactured from resilient materials for product longevity
• Composite toe cap to protect feet from impact injuries
• Brown full grain leather upper for water-resistance
• Polyurethane sole is oil, water and grease reistant for resilience
• Non-metal protective midsole for bolstered safety when wearing
• Energy absorbing heel for a comfier wear and reduced strain
• Metal free for a lighter, warmer shoe
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Brown |
EAN | 5036140483897 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 4 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |