logo

Halo

Waterproof Safety Boots, Size, 12, Black, Leather Upper, Steel Toe Cap

SKU:

HAL9630182N

MPN:

9630182N

R1712.33

Ex VAT

R1969.18

Inc VAT

IN STOCK (50+)

    Product Details

    These Waterproof Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Manufactured from hardy and wear resistant materials, these water resistant safety boots are designed to keep feet warm and dry even in adverse weather conditions. The unisex design, and wide range of sizes ensures the product can be worn by everyone in a diverse workplace.


    Features and Benefits
    • EVA comfort footbed supports the foot to maximise all-day comfort
    • Manufactured from resilient materials for product longevity
    • Steel toe cap offers protection against impact and crushing injuries
    • Smooth leather upper is waterproof to keep feet dry in adverse weather conditions
    • Polyurethane sole is oil, grease and water resistant for resilience
    • Steel midsole bolsters protection of the feet
    • Waterproof, breathable inner membrane helps to keep the feet dry and comfortable
    • Energy absorbent heel reduces the overall impact on the foot to avoid fatigue
    • Cleated outsole for a deeper tread to prevent slips, trips, and falls
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit allneeds
    • Supplied with a spare pair of laces for convenient replacement


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 WP SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140484177

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof

    Safety Classification

    S3

    Shoe Size

    12

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No