logo

Halo

Safety Boots, Size, 8, Brown

SKU:

HAL9630141G

MPN:

9630141G

R2530.00

Ex VAT

R2909.50

Inc VAT

IN STOCK (50+)

    Product Details

    These Hiker Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    Manufactured with strength, comfort, and resilience in mind, these hiker safety boots are suited for extended wear in punishing environments. The metal-free design makes for a lightweight and durable product. Our inclusive sizing ensures you find the right fit.


    Features and Benefits
    • High comfort footbed supports the foot when wearing for added comfort
    • Manufactured from resilient materials for product longevity
    • Composite toe cap protects against crushing or impact injuries
    • Brown full-grain leather upper is water resistant to keep feet dry in adverse weather
    • Polyurethane sole is oil, grease, and water resistant for resilience
    • Non-metal protective midsole bolsters protection of the feet
    • Energy-absorbing heel improves comfort and reduces the risk of strain
    • Metal-free construction makes for a lighter and warmer shoe
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 WR SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5036140483965

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    8

    Shoe Style

    Hiker

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No