R1335.89
Ex VAT
R1536.27
Inc VAT
Product Details
Product Specification
Product Documents
These Chukka Composite Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these black, unisex design chukka composite safety boots are designed for comfort, durability and longevity.
Features and Benefits
• Full length EVA comfort footbed supports the feet for bolstered comfort
• Manufactured from resilient materials for product longevity
• Composite toe cap protects against crushing and impact injuries up to 200J
• Leather upper is water resistant to keep feet dry in adverse weather conditions
• Polyurethane sole is slip resistant and resistant to oil, grease and water
• Composite midsole further protects the feet and keeps them warm
• Metal free construction makes for a lighter, warmer shoe
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140484344 |
ECLASS Code | 40011302 |
Gender | Unisex |
Product Type | Composite Safety Boots |
Shoe Size | 7 |
UNSPSC Code | 46181604 |