R1607.22
Ex VAT
R1848.30
Inc VAT
Product Details
Product Specification
Product Documents
These Dealer Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these dealer safety boots are designed with durability and comfort at the forefront. Boasting a steel toe cap and midsole, polyurethane sole, and brown crazy horse leather upper, the product is hardy and stylish.
Features and Benefits
• EVA full-length comfort footbed supports the feet
• Manufactured from resilient materials for product longevity
• Steel toe cap provides protection from crushing and impact injuries
• Brown crazy horse leather upper is water resistant to keep feet dry in adverse weather conditions
• Polyurethane sole is oil, grease, and water resistant for resilience
• Steel midsole offers further feet protection against punctures
• Energy absorbent heel reduces foot and lower leg fatigue
• Pull-on boots are quick and easy to take on and off
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Slip-On |
Colour | Brown |
EAN | 5036140484443 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 6 |
Shoe Style | Dealer |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |