logo

Halo

Metatarsal Safety Boots, Size, 6, Black, Leather Upper, Steel Toe Cap

SKU:

HAL9631074C

MPN:

MET6

R1670.78

Ex VAT

R1921.40

Inc VAT

IN STOCK (27)

    Product Details

    These Metatarsal Protection Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These lightweight, flexible safety boots have Poron XRD® internal metatarsal protection and retain excellent comfort due to a padded mesh collar and tongue. They are tough, oil-resistant and feature anti-static properties to keep you safe in a range of workplace settings.


    Features and Benefits
    • Enhanced wearer comfort due to padded mesh collar and tongue, as well as an energy-absorbing heel and removable EVA comfort footbed
    • Manufactured from resilient materials for product longevity
    • Steel toe cap protects the wearer from impact injuries up to 200J
    • Black cow action leather upper repels water and stops feet from getting wet
    • Dual-density polyurethane sole is oil, grease and water resistant for resilience
    • Steel midsole for bolstered protection of the feet
    • Oil-resistant outsole and anti-static properties
    • Unisex design for inclusive wear for everyone
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 M SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140487291

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    Yes

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S3

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No