SKU:
HAL9637506K
MPN:
9637506K
R1362.78
Ex VAT
R1567.20
Inc VAT
Product Details
Product Specification
Product Documents
These Safety Rigger Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide variety of sizes, these safety rigger boots are manufactured with durability and comfort at the forefront.
Features and Benefits
• EVA footbed for increased comfort
• Manufactured from resilient materials for product longevity
• Steel toe cap delivers up to 200J of impact protection
• Leather upper provides water resistance to keep feet dry in adverse weather conditions
• Polyurethane sole is oil, grease and water resistant for resilience
• Penetration resistant steel midsole to protect against puncture injuries
• Energy absorbing heel for reduced leg and foot fatigue
• Pull loops to help when putting on the boots
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Colour | Tan |
EAN | 5036140484771 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Puncture-Resistant |
Safety Classification | S1P |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |