R92.89
Ex VAT
R106.82
Inc VAT
Product Details
Product Specification
Product Documents
These general handling rigger gloves from Tuff safe® offer comfort and protection for various tasks, such as construction, gardening, and material handling. Made with selected split leather palms, they feature a wing thumb design for enhanced dexterity and reduced hand fatigue. The reinforced thumb and forefinger protect vulnerable areas, while a knuckle strap provides additional abrasion protection. Ideal for keeping hands safe from minor hazards, these gloves are both durable and comfortable.
Features and Benefits
• Wing thumb design for enhanced dexterity and reduced hand fatigue
• Reinforced thumb and forefinger protect these vulnerable wear points
• Knuckle strap for enhanced protection against abrasion injuries
• Cotton lining gives excellent comfort
• Knit wrist cuff gives a secure fit and prevents dirt from entering the glove
Typical Applications:
• Construction
• Gardening
• Material handling
Standards Met
• CE Category I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Red Yellow |
EAN | 5036140210622 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 53102504 |