noscriptTuffsafe Rigger Gloves, Red/White, Leather Coating, Fleece Liner, Size 10 | Cromwell Tools
logo

Tuffsafe

Rigger Gloves, Red/White, Leather Coating, Fleece Liner, Size 10

SKU:

TFF9611360K

R81.00

Ex VAT

R93.15

Inc VAT

IN STOCK (50+)

    Product Details

    These cotton fleece-lined rigger gloves allow for hand flexibility and comfort during prolonged use. Designed to protect against low impacts during general handling tasks, these gloves are ideal for warehousing and delivery jobs.


    Features and Benefits
    • Selected split leather on the palms, knuckles, and fingertips for added protection
    • 2inch reinforced safety cuffs give arterial protection
    • Cotton backs provide breathability to keep hands cool and comfortable


    Typical Applications
    • Goods In
    • Storage and distribution
    • General warehousing
    • Delivery


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Coating

    Leather

    Colour

    Red White

    EAN

    5036140210615

    Liner Material

    Fleece

    Size

    10

    UNSPSC Code

    53102504