R735.10
Ex VAT
R845.37
Inc VAT
Product Details
Product Specification
The Trentino jacket delivers style and performance without compromise, to keep you warm and dry while on site. The Trentino is the ideal winter work jacket it is waterproof, abrasion resistant and the zips have a waterproof seals to prevent ingress, in even the harshest of conditions.
Trentino features:
Two zipped front pockets and two zipped inside breast pockets.
Adjustable cuffs with hook-n-loop fastening.
Elasticated drawstring waist.
Foldaway drawstring hood concealed in the collar.
Lightweight 100% polyester Micro fleece mesh lining with micro-knit body panels. PU coated.
Durable Taslon outer fabric and Inner insulating fibre.
Zipped embroidery access to allow corporate identity to be added.
Sizes from small (38/40'') to XXL (46/48'').
Available in a choice colours Black or Navy Blue.
For the full range of Tuffsafe work wear and PPE equipment please refer to our catalogue or enter the search TFF-962.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140051201 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Fleece Polyester Polyurethane |
Product Type | Jacket |
Size | 2XL |
UNSPSC Code | 46181533 |